10.5 WATT A19 LED DIMMABLE AGRICULTURE BULB 2700K 120 VOLT

Item #: 2136779

Cat #: S11458

UPC: 045923114588

Company wide:
0 in stock
Documents & Guides
10.5 WATT A19 LED DIMMABLE AGRICULTURE BULB 2700K 120 VOLT

Overview

10.5 WATT A19 LED DIMMABLE AGRICULTURE BULB 2700K 120 VOLT

Satco's S11458 10.5-watt, A19 LED agriculture bulb is an ideal lighting solution for growing flora within the home. Perfect for growing plant life in areas that need extra illumination, start your indoor garden with this energy efficient bulb. This dimmable, white bulb delivers 25,000 hours of exceptional illumination.

Also known as: 045923114588, S11458, SATS11458

Features & Benefits

  • MOL: 4.61 Inches, MOD: 2.36 Inches
  • White Finish
  • 2700K Warm White Light
  • Dimmable
  • Rated for 25,000 hours

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Wattage: 10.500
Dimmable: Yes
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED