130W/LED/HID-HB/5K/100-277V

Item #: 2136771

Cat #: S33115

UPC: 045923331152

Company wide:
0 in stock
Documents & Guides
80/100/130 Wattage Selectable; LED; Hi-Bay; Type B; Ballast Bypass; Mogul Extended; 5000K; 100V-277V; 250W-400W Metal Halide Replacement

Overview

80/100/130 Wattage Selectable; LED; Hi-Bay; Type B; Ballast Bypass; Mogul Extended; 5000K; 100V-277V; 250W-400W Metal Halide Replacement

Satco's new high bay/low bay offers improved performance on every level and are now power selectable to cover a wider range of applications. Replaces 175 to 600 Watt HID technologies using 60 to 150 Watts of efficient, superior LED light. The redesigned compact shape expands fixture compatibility options, and advanced heat dissipation design featuring convection cooling means a cooler running, longer lasting lamp. Commercial venues everywhere have been relying on these fixtures for years such as warehouses, gymnasiums, health clubs, factories and arenas - everywhere superior light output is critical and reducing maintenance is important.

Also known as: 045923331152, S33115, SATS33115

Features & Benefits

  • Wattage selectable
  • Replaces HID lamps
  • Reduced size with greater efficiency
  • Neck design fits most fixtures
  • Advanced internal thermal management

Specifications

No Specifications Available