5 WATT JCD LED FROST 3000K G9 BASE 120 VOLT

Item #: 2136765

Cat #: S11236

UPC: 045923112362

Company wide:
0 in stock
Documents & Guides
5 WATT JCD LED FROST 3000K G9 BASE 120 VOLT

Overview

5 WATT JCD LED FROST 3000K G9 BASE 120 VOLT

Satco's latest LED T4 lamps are specifically designed to perform when efficiency and low maintenance is required making them perfect for restaurants, ballrooms, hotel applications and more. This is advanced, decorative LED lighting manufactured with the latest technologies making them well-suited for commercial use. They deliver 300 degrees of omni-directional light and are suitable for damp locations. They are available in 3000K or 4000K, in a frosted or clear finish. These lamps help to create the perfect atmosphere for any venue.

Also known as: 045923112362, S11236, SATS11236

Features & Benefits

  • 5 Watt T4 Frosted Lamp
  • G9 Base features 500 lumens
  • 80 CRI and 3000K soft white color temperature
  • 2.13 inches long by 0.75 inches deep
  • Suitable for commercial applications

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Looped (G9)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Dimmable: Yes
Wattage: 5
Light Technology: LED
Base: 2-Pin Looped (G9)