30W A25 LED Lamp, 50K

Item #: 2136757

Cat #: S11467

UPC: 045923114670

$ 22.47 EA
Company wide:
0 in stock
Documents & Guides
30 Watt; LED; A25; 5000K; Medium Base; Non Dimmable; 120 Volt

Overview

30 Watt; LED; A25; 5000K; Medium Base; Non Dimmable; 120 Volt

Satco's S11467 30 watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this versatile white bulb. This LED lamp has a high lumens count and delivers 15,000 hours of natural white light.

Also known as: 045923114670, S11467, SATS11467

Features & Benefits

  • MOL: 7.32 inches, MOD: 3.75 inches
  • White Finish
  • Damp location rated
  • 3-year limited warranty
  • A25 lamp shape

Specifications

Shape: A25 (Arbitrary)
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 30
Light Technology: LED
Dimmable: No
Shape: A25 (Arbitrary)
Color Temperature: 5000 (Bright White)
Wattage: 30
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED