30A25/LED/840/120V/ND

Item #: 2136755

Cat #: S11466

UPC: 045923114663

Company wide:
0 in stock
Documents & Guides
30 Watt; LED; A25; 4000K; Medium Base; Non Dimmable; 120 Volt

Overview

30 Watt; LED; A25; 4000K; Medium Base; Non Dimmable; 120 Volt

Satco's S11466 30 watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this versatile white bulb. This LED lamp has a high lumens count and delivers 15,000 hours of cool white light.

Also known as: 045923114663, S11466, SATS11466

Features & Benefits

  • MOL: 7.32 inches, MOD: 3.75 inches
  • White Finish
  • Damp location rated
  • 3-year limited warranty
  • A25 lamp shape

Specifications

Shape: A25 (Arbitrary)
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 30
Light Technology: LED
Dimmable: No
Shape: A25 (Arbitrary)
Color Temperature: 4000 (Cool White)
Wattage: 30
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED