30A25/LED/830/120V/ND

Item #: 2136754

Cat #: S11465

UPC: 045923114656

Company wide:
0 in stock
Documents & Guides
30 Watt; LED; A25; 3000K; Medium Base; Non Dimmable; 120 Volt

Overview

30 Watt; LED; A25; 3000K; Medium Base; Non Dimmable; 120 Volt

Satco's S11465 30 watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this versatile white bulb. This LED lamp has a high lumens count and delivers 15,000 hours of soft white light.

Also known as: 045923114656, S11465, SATS11465

Features & Benefits

  • MOL: 7.32 inches, MOD: 3.75 inches
  • White Finish
  • Damp location rated
  • 3-year limited warranty
  • A25 lamp shape

Specifications

Shape: A25 (Arbitrary)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 30
Light Technology: LED
Dimmable: No
Shape: A25 (Arbitrary)
Base: Medium Screw (E26)
Wattage: 30
Dimmable: No
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED