2.5/LED/T19/FLAME/816/120V/E26

Item #: 2136752

Cat #: S29806

UPC: 045923298066

Company wide:
0 in stock
Documents & Guides
2.5 Watt LED Flame Bulb; T19; Medium Base; 120 Volt

Overview

2.5 Watt LED Flame Bulb; T19; Medium Base; 120 Volt

Create an alluring ambiance to any indoor or outdoor environment with Satco's new LED Flame accent lamps. Imitating the realism of a flame through the use of LED color changing technology, these lamps create a gentle glow that dances and flickers without the risks associated with an open flame. These energy efficient lamps are dual mode capable allowign them to operate in flame effect or continuous light mode for when a steady warm light is preferred. The T19 model possesses an integrated gravity sensor and automatically swtiches the flame orientation whether installed in a base up or down fixture. Installed in lanterns, chandeliers and sconces, these lamps are ideal for restaurants, places of worship, hotels, bars, gardens, patios, walkways, bathrooms and living rooms for indoor and outdoor applications.

Also known as: 045923298066, S29806, SATS29806

Features & Benefits

  • Realistic Flame Mode Effect
  • Continuous Light Mode Capable
  • Safe alternative to Open Flames
  • Perfect for use indoors or outdoors in post top fixtures, outdoor decorative fixtures and porch lights
  • Base up or Base down operation

Specifications

Color: Amber
Volts AC: 120
Shape: T19 (Tubular)
Wattage: 2.500
Light Technology: LED
Color: Amber
Shape: T19 (Tubular)
Light Technology: LED
Volts AC: 120
Wattage: 2.500