21A23/FR/LED/E26/840/120V/ND

Item #: 2136750

Cat #: S12451

UPC: 045923124518

Company wide:
0 in stock
Documents & Guides
21 Watt; A23 LED; Frost Finish; Medium Base; 4000K; 120 Volt

Overview

21 Watt; A23 LED; Frost Finish; Medium Base; 4000K; 120 Volt

Satco's S12451 21-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923124518, S12451, SATS12451

Features & Benefits

  • MOL: 5.60 inches, MOD: 2.96 inches
  • Frost Finish
  • Wet location rated
  • 4000K Cool White Light
  • 2900 lumens

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: A23 (Arbitrary)
Volts AC: 120
Wattage: 21
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Wattage: 21
Dimmable: No
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED