21A23/FR/LED/E26/830/120V/ND

Item #: 2136749

Cat #: S12450

UPC: 045923124501

$ 20.72 EA
Company wide:
0 in stock
Documents & Guides
21 Watt; A23 LED; Frost Finish; Medium Base; 3000K; 120 Volt

Overview

21 Watt; A23 LED; Frost Finish; Medium Base; 3000K; 120 Volt

Satco's S12450 21-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.

Also known as: 045923124501, S12450, SATS12450

Features & Benefits

  • MOL: 5.60 inches, MOD: 2.96 inches
  • Frost Finish
  • Wet location rated
  • 3000K Soft White Light
  • 2900 lumens

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Volts AC: 120
Wattage: 21
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Shape: A23 (Arbitrary)
Wattage: 21
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED