15.5A19/LED/850/120V/D/4PK

Item #: 2136741

Cat #: S11425

UPC: 045923114250

Company wide:
0 in stock
Documents & Guides
14 Watt A19 LED; 5000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Overview

14 Watt A19 LED; 5000K; Dimmable; Medium Base; 230 deg. Beam Angle; 4-pack

Satco's S11425 14-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this 4 pack of dimmable white bulbs. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923114250, S11425, SATS11425

Features & Benefits

  • Suitable for indoor residential and commercial lighting
  • Long life of 15,000 hours
  • FCC and RoHS compliant
  • 230 degree beam spread
  • 50 hertz operating frequency

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 14
Angle: 230°
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 14
Light Technology: LED
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Angle: 230°
Dimmable: Yes