1
more

36 WATT LED HID REPLACEMENT CCT SELECTABLE TYPE B BALLAST BYPASS MOGUL EXTENDED BASE 277-480 VOLT CO
Item #: 2136736
Cat #: S23164
UPC: 045923231698
Company wide:
0
in stock
36 WATT LED HID REPLACEMENT CCT SELECTABLE TYPE B BALLAST BYPASS MOGUL EXTENDED BASE 277-480 VOLT COLORQUICK TECHNOLOGY
Overview
36 WATT LED HID REPLACEMENT CCT SELECTABLE TYPE B BALLAST BYPASS MOGUL EXTENDED BASE 277-480 VOLT COLORQUICK TECHNOLOGY
Satco's S23164 36 watt corncob lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.
Also known as: 045923231698, S23164, SATS23164
Features & Benefits
- MOL: 8.35 inches, MOD: 3.35 inches
- Corncob Shape
- White Finish
- Mogul Extended Base
- 300 degree beam spread
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 36 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC: | 277/347 |
| Type: | Ballast Bypass (Type B) |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Volts AC: | 277/347 |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 36 |
| Dimmable: | Yes |
| Type: | Ballast Bypass (Type B) |