45 WATT LED HID REPLACEMENT CCT SELECTABLE TYPE B BALLAST BYPASS MEDIUM BASE 277-480 VOLT COLORQUIC

Item #: 2136735

Cat #: S23163

UPC: 045923231636

Company wide:
0 in stock
Documents & Guides
45 WATT LED HID REPLACEMENT CCT SELECTABLE TYPE B BALLAST BYPASS MEDIUM BASE 277-480 VOLT COLORQUICK TECHNOLOGY

Overview

45 WATT LED HID REPLACEMENT CCT SELECTABLE TYPE B BALLAST BYPASS MEDIUM BASE 277-480 VOLT COLORQUICK TECHNOLOGY

Satco's S23163 45 watt corncob lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.

Also known as: 045923231636, S23163, SATS23163

Features & Benefits

  • MOL: 8.91, MOD: 3.35 inches
  • Corncob Shape
  • White Finish
  • Medium Base
  • 300 degree beam spread

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Wattage: 45
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Volts AC: 277/480
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 45
Dimmable: Yes
Volts AC: 277/480
Base: Medium Screw (E26)
Light Technology: LED
Type: Ballast Bypass (Type B)