65W/AP37/LED/CCT/100-277V/EX39

Item #: 2136730

Cat #: S13167

UPC: 045923131677

Company wide:
0 in stock
65 Watt; A-Plus 37; LED; CCT Selectable and Wattage Selectable; Extended Mogul Base; Type B; Ballast Bypass; ColorQuick Technology; PowerQuick Technology

Overview

65 Watt; A-Plus 37; LED; CCT Selectable and Wattage Selectable; Extended Mogul Base; Type B; Ballast Bypass; ColorQuick Technology; PowerQuick Technology

S13167, Satco's 65-watt EX39 base A-Plus 37 lamp, is one of the newest additions to the Hi-Pro LED family, providing up to 85% energy savings and advanced features. ColorQuick CCT and PowerQuick wattage selectable technologies mean more versatility and custom-tailored light for specific applications. A high-output light with over 300 degrees of illumination, this lamp is perfect for commercial bollard fixtures, post-top lighting, and high ceiling applications, to name a few. A smaller jacket size, base up, down or horizontal use makes this our most versatile "A" lamp at this time.

Also known as: 045923131677, S13167, SATS13167

Features & Benefits

  • Advanced heat sink design ensures long lifespan, less maintenance
  • ColorQuick CCT selectable technology and PowerQuick Wattage selectable technology available with selection switch
  • Damp location rated for indoor or outdoor use
  • Rated for totally enclosed fixtures
  • Reduced jacket size and built-in surge protection

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 32, 65, Selectable
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Volts AC: 100-277
Shape: AP37
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Shape: AP37
Wattage: 32, 65, Selectable
Type: Ballast Bypass (Type B)
Volts AC: 100-277