45W/AP32/LED/CCT/100-277V/E26

Item #: 2136727
Cat #: S13164
UPC: 045923131646
$ 63.16 EA
Company wide:
0 in stock
45 Watt; A-Plus 32; LED; CCT Selectable and Wattage Selectable; Medium Base; Type B; Ballast Bypass; ColorQuick Technology; PowerQuick Technology

Overview

45 Watt; A-Plus 32; LED; CCT Selectable and Wattage Selectable; Medium Base; Type B; Ballast Bypass; ColorQuick Technology; PowerQuick Technology
S13164, Satco's 45-watt medium base A-Plus 28 lamp, is one of the newest additions to the Hi-Pro LED family, providing up to 85% energy savings and advanced features. ColorQuick CCT and PowerQuick wattage selectable technologies mean more versatility and custom-tailored light for specific applications. A high-output light with over 300 degrees of illumination, this lamp is perfect for commercial bollard fixtures, post-top lighting, and high ceiling applications, to name a few. A smaller jacket size, base up, down or horizontal use makes this our most versatile "A" lamp at this time.
Also known as: 045923131646, S13164, SATS13164

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 45, 22, Selectable
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Volts AC: 100-277
Shape: AP32
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Shape: AP32
Wattage: 45, 22, Selectable
Type: Ballast Bypass (Type B)
Volts AC: 100-277

Customer Reviews

No reviews for this product
(0)