25W/AP23/LED/CCT/100-277V/E26

Item #: 2136724
Cat #: S13161
UPC: 045923131615
$ 38.67 EA
Company wide:
0 in stock
25 Watt; A-Plus 23; LED; CCT Selectable 3K/4K/5K; Medium Base; Type B; Ballast Bypass; 100-277 Volt; ColorQuick Technology

Overview

25 Watt; A-Plus 23; LED; CCT Selectable 3K/4K/5K; Medium Base; Type B; Ballast Bypass; 100-277 Volt; ColorQuick Technology
S13161, Satco's 25-watt medium base A-Plus 23 lamp, is one of the newest additions to the Hi-Pro LED family, providing up to 85% energy savings and advanced features. ColorQuick CCT selectable technology means more versatility and custom-tailored light for specific applications. A high-output light with over 300 degrees of illumination, this lamp is perfect for commercial bollard fixtures, post-top lighting, and high ceiling applications, to name a few. A smaller jacket size, base up, down or horizontal use makes this our most versatile "A" lamp at this time.
Also known as: 045923131615, S13161, SATS13161

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Wattage: 25
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC: 100-277
Shape: AP23
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 25
Type: Ballast Bypass (Type B)
Shape: AP23
Base: Medium Screw (E26)
Light Technology: LED
Volts AC: 100-277

Customer Reviews

No reviews for this product
(0)