20W/AP23/LED/CCT/100-277V/E26

Item #: 2136723

Cat #: S13160

UPC: 045923131608

Company wide:
0 in stock
20 Watt; A-Plus 23; LED; CCT Selectable 3K/4K/5K; Medium Base; Type B; Ballast Bypass; 100-277 Volt; ColorQuick Technology

Overview

20 Watt; A-Plus 23; LED; CCT Selectable 3K/4K/5K; Medium Base; Type B; Ballast Bypass; 100-277 Volt; ColorQuick Technology

S13160, Satco's 20-watt medium base A-Plus 23 lamp, is one of the newest additions to the Hi-Pro LED family, providing up to 85% energy savings and advanced features. ColorQuick CCT selectable technology means more versatility and custom-tailored light for specific applications. A high-output light with over 300 degrees of illumination, this lamp is perfect for commercial bollard fixtures, post-top lighting, and high ceiling applications, to name a few. A smaller jacket size, base up, down or horizontal use makes this our most versatile "A" lamp at this time.

Also known as: 045923131608, S13160, SATS13160

Features & Benefits

  • Advanced heat sink design ensures long lifespan, less maintenance
  • ColorQuick technology - Integrated switch allows for 3000K, 4000K and 5000K CCT Selections
  • Damp location rated for indoor or outdoor use
  • Rated for totally enclosed fixtures
  • Reduced jacket size and built-in surge protection

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Wattage: 20
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC: 100-277
Shape: AP23
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 20
Type: Ballast Bypass (Type B)
Shape: AP23
Base: Medium Screw (E26)
Light Technology: LED
Volts AC: 100-277