27W/LED/CCT/100-277V/EX39

Item #: 2136715

Cat #: S23151

UPC: 045923231513

Company wide:
0 in stock
Documents & Guides
27/22/18 Wattage Selectable; LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Extended Mogul Base; 100-277 Volt; ColorQuick Technology; PowerQuick Technology

Overview

27/22/18 Wattage Selectable; LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Extended Mogul Base; 100-277 Volt; ColorQuick Technology; PowerQuick Technology

The newest generation of our popular Hi-pro commercial LED lamps provides up to 80 percent in energy savings and brings advanced features allowing them to adjust to more applications. Satco's S23151 has CCT and Wattage selectable capability built into each lamp meaning more versatility and custom-tailored light to many more venues. Designed to deliver clean, efficient LED light at 360 degrees from higher fixtures, this lamp is perfect for gymnasiums, factories, health clubs, warehouses and any venue where high ceilings require high lumen, safe, superior light output.

Also known as: 045923231513, S23151, SATS23151

Features & Benefits

  • CCT Selectable-3000K, 4000K, 5000K
  • Wattage Selectable
  • Enclosed Fixture Rated
  • Advanced Thermal Management
  • Damp Locaion Rated

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 18, 27, 22, Selectable
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC: 100-277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Volts AC: 100-277
Wattage: 18, 27, 22, Selectable
Type: Ballast Bypass (Type B)