4B11/LED/930/CL/120V/E26/3PK

Item #: 2136714

Cat #: S21369

UPC: 045923206764

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt; 3-Pack

Overview

4 Watt B11 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt; 3-Pack

Satco's S21369 4-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206764, S21369, SATS21369

Features & Benefits

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • B11 Lamp Shape
  • 3000K Warm White Light

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 4
Volts AC: 120
Light Technology: LED