4B11/LED/927/CL/120V/E26/3PK

Item #: 2136713

Cat #: S21368

UPC: 045923206757

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt; 3-Pack

Overview

4 Watt B11 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt; 3-Pack

Satco's S21368 4-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206757, S21368, SATS21368

Features & Benefits

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • B11 Lamp Shape
  • 2700K Warm White Light

Specifications

Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 4
Volts AC: 120
Color Temperature: 2700 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Light Technology: LED