1
more

4 WATT B11 LED CLEAR CANDELABRA BASE 90 CRI 2700K 120 VOLT 3-P
Item #: 2136711
Cat #: S21366
UPC: 045923206733
Company wide:
0
in stock
4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt; 3-Pack
Overview
4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt; 3-Pack
Satco's S21366 4-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923206733, S21366, SATS21366
Features & Benefits
- MOL: 3.97 inches, MOD: 1.38 inches
- Candelabra Base
- Clear Finish
- B11 Lamp Shape
- 2700K Warm White Light
Specifications
| Wattage: | 4 |
| Shape: | B11 (Blunt Tip) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Wattage: | 4 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Shape: | B11 (Blunt Tip) |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |