T9 LED Clear 2700K

Item #: 2136703

Cat #: S21354

UPC: 045923206610

$ 12.43 EA
Company wide:
0 in stock
Documents & Guides
8 Watt T9 LED Filament: 800 Lumens, Clear, Medium base, 90 CRI, 2700K, 120 Volt.

Overview

8 Watt T9 LED Filament: 800 Lumens, Clear, Medium base, 90 CRI, 2700K, 120 Volt.

Satco's S21354 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206610, S21354, SATS21354

Features & Benefits

  • MOL: 7.20 inches, MOD: 1.18 inches
  • Medium Base
  • Clear Finish
  • T9 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: T9 (Tubular)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: T9 (Tubular)
Lumens: 800
Wattage: 8
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)