5.5 WATT T10 LED CLEAR MEDIUM BASE 90 CRI 5000K 120 VOLT

Item #: 2136698

Cat #: S21347

UPC: 045923206542

Company wide:
0 in stock
Documents & Guides
5.5 WATT T10 LED CLEAR MEDIUM BASE 90 CRI 5000K 120 VOLT

Overview

5.5 WATT T10 LED CLEAR MEDIUM BASE 90 CRI 5000K 120 VOLT

Satco's S21347 5.5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923206542, S21347, SATS21347

Features & Benefits

  • MOL: 5.00 inches, MOD: 1.25 inches
  • Medium Base
  • Clear Finish
  • T10 Lamp Shape
  • 5000K Natural White Light

Specifications

Color Temperature: 5000 (Bright White)
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 5.500
Shape: T10 (Tubular)
Color Rendering Index (CRI): 90
Light Technology: LED