3T6.5/LED/CL/930/E17

Item #: 2136696

Cat #: S21343

UPC: 045923206504

Company wide:
0 in stock
Documents & Guides
3 Watt T6.5 LED; Clear; Intermediate Base; 90 CRI; 3000K

Overview

3 Watt T6.5 LED; Clear; Intermediate Base; 90 CRI; 3000K

Satco's S21343 3-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206504, S21343, SATS21343

Features & Benefits

  • MOL: 2.17 inches, MOD: 1.25 inches
  • Intermediate Base
  • Clear Finish
  • T6.5 Lamp Shape
  • 3000K Warm White Light

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 90
Shape: T6-1/2 (Tubular)
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 3
Shape: T6-1/2 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED