3T6.5/LED/CL/927/E17

Item #: 2136695

Cat #: S21342

UPC: 045923206498

Company wide:
0 in stock
Documents & Guides
3 Watt T6.5 LED; Clear; Intermediate Base; 90 CRI; 2700K

Overview

3 Watt T6.5 LED; Clear; Intermediate Base; 90 CRI; 2700K

Satco's S21342 3-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206498, S21342, SATS21342

Features & Benefits

  • MOL: 2.17 inches, MOD: 1.25 inches
  • Intermediate Base
  • Clear Finish
  • T6.5 Lamp Shape
  • 2700K Warm White Light

Specifications

Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: T6-1/2 (Tubular)
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED