8BT15/WH/LED/950/120V

Item #: 2136693

Cat #: S21339

UPC: 045923206467

Company wide:
0 in stock
Documents & Guides
8 Watt BT15 LED; White; Medium Base; 90 CRI; 5000K; 120 Volt

Overview

8 Watt BT15 LED; White; Medium Base; 90 CRI; 5000K; 120 Volt

Satco's S21339 8-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, white bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923206467, S21339, SATS21339

Features & Benefits

  • MOL: 4.06 inches, MOD: 1.81 inches
  • Medium Base
  • White Finish
  • BT15 Lamp Shape
  • 5000K Natural White Light

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: BT15 (Blown Tubular)
Wattage: 8
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 90
Wattage: 8
Volts AC: 120
Shape: BT15 (Blown Tubular)
Light Technology: LED