5BT15/WH/LED/927/120V

Item #: 2136686

Cat #: S21332

UPC: 045923206399

Company wide:
0 in stock
Documents & Guides
5 Watt BT15 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

5 Watt BT15 LED; White; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21332 5-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, white bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206399, S21332, SATS21332

Features & Benefits

  • MOL: 4.06 inches, MOD: 1.81 inches
  • Medium Base
  • White Finish
  • BT15 Lamp Shape
  • 2700K Warm White Light

Specifications

Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: BT15 (Blown Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 5
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Volts AC: 120
Shape: BT15 (Blown Tubular)
Light Technology: LED