5BT15/CL/LED/940/120V

Item #: 2136685

Cat #: S21331

UPC: 045923206382

Company wide:
0 in stock
Documents & Guides
5 Watt BT15 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

5 Watt BT15 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21331 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white.

Also known as: 045923206382, S21331, SATS21331

Features & Benefits

  • MOL: 4.06 inches, MOD: 1.81 inches
  • Medium Base
  • Clear Finish
  • BT15 Lamp Shape
  • 4000K Cool White Light

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: BT15 (Blown Tubular)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: BT15 (Blown Tubular)
Wattage: 5
Color Rendering Index (CRI): 90
Light Technology: LED