5BT15/CL/LED/927/120V

Item #: 2136684

Cat #: S21330

UPC: 045923206375

$ 9.30 EA
Company wide:
0 in stock
Documents & Guides
5 Watt BT15 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

5 Watt BT15 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21330 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206375, S21330, SATS21330

Features & Benefits

  • MOL: 4.06 inches, MOD: 1.81 inches
  • Medium Base
  • Clear Finish
  • BT15 Lamp Shape
  • 2700K Warm White Light

Specifications

No Specifications Available