5.5CA10/LED/940/CL/120V/E26

Item #: 2136682

Cat #: S21319

UPC: 045923206344

Company wide:
0 in stock
Documents & Guides
5.5 Watt CA10 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

5.5 Watt CA10 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21319 5.5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206344, S21319, SATS21319

Features & Benefits

  • MOL: 4.33 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • CA10 Lamp Shape
  • 4000K Cool White Light

Specifications

Shape: CA10 (Bent Tip)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: CA10 (Bent Tip)
Volts AC: 120
Wattage: 5.500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Light Technology: LED