4CA10/LED/940/FR/120V/E26

Item #: 2136680

Cat #: S21317

UPC: 045923206320

Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Frost; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

4 Watt CA10 LED; Frost; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21317 4-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206320, S21317, SATS21317

Features & Benefits

  • MOL: 4.33 inches, MOD: 1.38 inches
  • Medium Base
  • Frost Finish
  • CA10 Lamp Shape
  • 4000K Cool White Light

Specifications

Shape: CA10 (Bent Tip)
Wattage: 4
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: CA10 (Bent Tip)
Color Temperature: 4000 (Cool White)
Color: Frosted
Light Technology: LED
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 90