4CA10/LED/940/CL/120V/E26

Item #: 2136677

Cat #: S21314

UPC: 045923206290

Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

4 Watt CA10 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21314 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206290, S21314, SATS21314

Features & Benefits

  • MOL: 4.33 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • CA10 Lamp Shape
  • 4000K Cool White Light

Specifications

Shape: CA10 (Bent Tip)
Wattage: 4
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: CA10 (Bent Tip)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 4
Volts AC: 120
Light Technology: LED