4CA10/LED/930/CL/120V/E26

Item #: 2136676

Cat #: S21313

UPC: 045923206283

Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

4 Watt CA10 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Satco's S21313 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206283, S21313, SATS21313

Features & Benefits

  • MOL: 4.33 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • CA10 Lamp Shape
  • 3000K Warm White Light

Specifications

Shape: CA10 (Bent Tip)
Color Temperature: 3000 (Warm White)
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: CA10 (Bent Tip)
Wattage: 4
Color Rendering Index (CRI): 90
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED