3CA10/LED/927/CL/120V/E26

Item #: 2136673

Cat #: S21310

UPC: 045923206252

Company wide:
0 in stock
Documents & Guides
3 Watt CA10 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

3 Watt CA10 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21310 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206252, S21310, SATS21310

Features & Benefits

  • MOL: 4.33 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • CA10 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: CA10 (Bent Tip)
Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: CA10 (Bent Tip)
Wattage: 3
Color Temperature: 2700 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED