5.5CA10/LED/940/FR/120V/E12

Item #: 2136672

Cat #: S21309

UPC: 045923206245

Company wide:
0 in stock
Documents & Guides
5.5 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 4000K; 120 Volt

Overview

5.5 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 4000K; 120 Volt

Satco's S21309 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206245, S21309, SATS21309

Features & Benefits

  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • CA10 Lamp Shape
  • 4000K Cool White Light

Specifications

Shape: CA10 (Bent Tip)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: CA10 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Frosted
Wattage: 5.500