5.5 WATT CA10 LED CLEAR CANDELABRA BASE 90 CRI 4000K 120 VOLT

Item #: 2136671

Cat #: S21306

UPC: 045923206214

Company wide:
0 in stock
Documents & Guides
5.5 WATT CA10 LED CLEAR CANDELABRA BASE 90 CRI 4000K 120 VOLT

Overview

5.5 WATT CA10 LED CLEAR CANDELABRA BASE 90 CRI 4000K 120 VOLT

Satco's S21306 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206214, S21306, SATS21306

Features & Benefits

  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • CA10 Lamp Shape
  • 4000K Cool White Light

Specifications

Shape: CA10 (Bent Tip)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Shape: CA10 (Bent Tip)
Volts AC: 120
Wattage: 5.500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Light Technology: LED