4CA10/LED/950/FR/120V/E12

Item #: 2136670

Cat #: S21303

UPC: 045923206184

Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 5000K; 120 Volt

Overview

4 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 5000K; 120 Volt

Satco's S21303 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923206184, S21303, SATS21303

Features & Benefits

  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • CA10 Lamp Shape
  • 5000K Natural White Light

Specifications

Shape: CA10 (Bent Tip)
Wattage: 4
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: CA10 (Bent Tip)
Color Temperature: 5000 (Bright White)
Color: Frosted
Light Technology: LED
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 90