4CA10/LED/927/FR/120V/E12

Item #: 2136667

Cat #: S21300

UPC: 045923206153

$ 7.79 EA
Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

4 Watt CA10 LED; Frost; Candelabra Base; 90 CRI; 2700K; 120 Volt

Satco's S21300 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206153, S21300, SATS21300

Features & Benefits

  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • CA10 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: CA10 (Bent Tip)
Wattage: 4
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: CA10 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 4
Color: Frosted
Color Temperature: 2700 (Warm White)