4CA10/LED/927/CL/120V/E12

Item #: 2136663

Cat #: S21296

UPC: 045923206115

Company wide:
0 in stock
Documents & Guides
4 Watt CA10 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

4 Watt CA10 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Satco's S21296 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206115, S21296, SATS21296

Features & Benefits

  • MOL: 4.72 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • CA10 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: CA10 (Bent Tip)
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: CA10 (Bent Tip)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 4
Color Rendering Index (CRI): 90
Light Technology: LED