5.5B11/LED/940/FR/120V/E26

Item #: 2136661

Cat #: S21293

UPC: 045923206085

Company wide:
0 in stock
Documents & Guides
5.5 Watt B11 LED; Frost; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

5.5 Watt B11 LED; Frost; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21293 5.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206085, S21293, SATS21293

Features & Benefits

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Frost Finish
  • B11 Lamp Shape
  • 4000K Cool White Light

Specifications

Color: Frosted
Wattage: 5.500
Color: Frosted
Wattage: 5.500