5.5B11/LED/940/CL/120V/E26

Item #: 2136660

Cat #: S21291

UPC: 045923206061

Company wide:
0 in stock
Documents & Guides
5.5 Watt B11 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

5.5 Watt B11 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21291 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206061, S21291, SATS21291

Features & Benefits

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • B11 Lamp Shape
  • 4000K Cool White Light

Specifications

Color Temperature: 4000 (Cool White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 5.500
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Light Technology: LED