4B11/LED/940/FR/120V/E26

Item #: 2136659

Cat #: S21289

UPC: 045923206047

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Frost; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

4 Watt B11 LED; Frost; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21289 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206047, S21289, SATS21289

Features & Benefits

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Frost Finish
  • B11 Lamp Shape
  • 4000K Cool White Light

Specifications

Wattage: 4
Color Temperature: 4000 (Cool White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 4
Shape: B11 (Blunt Tip)
Color: Frosted
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90