4B11/LED/930/FR/120V/E26

Item #: 2136658

Cat #: S21288

UPC: 045923206030

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Frost; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

4 Watt B11 LED; Frost; Medium Base; 90 CRI; 3000K; 120 Volt

Satco's S21288 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206030, S21288, SATS21288

Features & Benefits

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Frost Finish
  • B11 Lamp Shape
  • 3000K Warm White Light

Specifications

Wattage: 4
Color Temperature: 4000 (Cool White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 4
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED