4 WATT B11 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT

Item #: 2136656

Cat #: S21286

UPC: 045923206016

Company wide:
0 in stock
Documents & Guides
4 WATT B11 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT

Overview

4 WATT B11 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT

Satco's S21286 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206016, S21286, SATS21286

Features & Benefits

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • B11 Lamp Shape
  • 4000K Cool White Light

Specifications

Wattage: 4
Color Temperature: 4000 (Cool White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 4
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED