1
more

3 WATT B11 LED FROST MEDIUM BASE 90 CRI 2700K 120 VOLT
Item #: 2136649
Cat #: S21283
UPC: 045923205989
Company wide:
0
in stock
3 WATT B11 LED FROST MEDIUM BASE 90 CRI 2700K 120 VOLT
Overview
3 WATT B11 LED FROST MEDIUM BASE 90 CRI 2700K 120 VOLT
Satco's S21283 3-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205989, S21283, SATS21283
Features & Benefits
- MOL: 3.58 inches, MOD: 1.38 inches
- Medium Base
- Frost Finish
- B11 Lamp Shape
- 2700K Warm White Light
Specifications
| Shape: | B11 (Blunt Tip) |
| Volts AC: | 120 |
| Color: | Frosted |
| Wattage: | 3 |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Shape: | B11 (Blunt Tip) |
| Color: | Frosted |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Volts AC: | 120 |
| Wattage: | 3 |
| Color Temperature: | 2700 (Warm White) |