3B11/LED/927/CL/120V/E26

Item #: 2136648

Cat #: S21282

UPC: 045923205972

Company wide:
0 in stock
Documents & Guides
3 Watt B11 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Overview

3 Watt B11 LED; Clear; Medium Base; 90 CRI; 2700K; 120 Volt

Satco's S21282 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205972, S21282, SATS21282

Features & Benefits

  • MOL: 3.58 inches, MOD: 1.38 inches
  • Medium Base
  • Clear Finish
  • B11 Lamp Shape
  • 2700K Warm White Light

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Wattage: 3
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: B11 (Blunt Tip)
Wattage: 3
Color Temperature: 2700 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED