5.5 WATT B11 LED CLEAR CANDELABRA BASE 90 CRI 5000K 120 VOLT

Item #: 2136644

Cat #: S21277

UPC: 045923205927

Company wide:
0 in stock
Documents & Guides
5.5 WATT B11 LED CLEAR CANDELABRA BASE 90 CRI 5000K 120 VOLT

Overview

5.5 WATT B11 LED CLEAR CANDELABRA BASE 90 CRI 5000K 120 VOLT

Satco's S21277 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923205927, S21277, SATS21277

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • B11 Lamp Shape
  • 5000K Natural White Light

Specifications

Color Temperature: 5000 (Bright White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 5.500
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Light Technology: LED