5.5B11/LED/935/CL/120V/E12

Item #: 2136642

Cat #: S21275

UPC: 045923205903

Company wide:
0 in stock
Documents & Guides
5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3500K; 120 Volt

Overview

5.5 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3500K; 120 Volt

Satco's S21275 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of neutral white light.

Also known as: 045923205903, S21275, SATS21275

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • B11 Lamp Shape
  • 3500K Neutral White Light

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Wattage: 5.500
Light Technology: LED
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 5.500
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Light Technology: LED