4B11/LED/950/FR/120V/E12

Item #: 2136641

Cat #: S21272

UPC: 045923205873

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 5000K; 120 Volt

Overview

4 Watt B11 LED; Frost; Candelabra Base; 90 CRI; 5000K; 120 Volt

Satco's S21272 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923205873, S21272, SATS21272

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • B11 Lamp Shape
  • 5000K Natural White Light

Specifications

Wattage: 4
Color Temperature: 5000 (Bright White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 4
Shape: B11 (Blunt Tip)
Color: Frosted
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 90