4 WATT B11 LED FROST CANDELABRA BASE 90 CRI 3000K 120 VOLT

Item #: 2136639

Cat #: S21270

UPC: 045923205859

Company wide:
0 in stock
Documents & Guides
4 WATT B11 LED FROST CANDELABRA BASE 90 CRI 3000K 120 VOLT

Overview

4 WATT B11 LED FROST CANDELABRA BASE 90 CRI 3000K 120 VOLT

Satco's S21270 4-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205859, S21270, SATS21270

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Frost Finish
  • B11 Lamp Shape
  • 3000K Warm White Light

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Color: Frosted
Light Technology: LED
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 90