4B11/LED/950/CL/120V/E12

Item #: 2136638

Cat #: S21268

UPC: 045923205835

Company wide:
0 in stock
Documents & Guides
4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 5000K; 120 Volt

Overview

4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 5000K; 120 Volt

Satco's S21268 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923205835, S21268, SATS21268

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • B11 Lamp Shape
  • 5000K Natural White Light

Specifications

Wattage: 4
Color Temperature: 5000 (Bright White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Wattage: 4
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED